Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832P

  • Zoro # G707567698


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Contacts Supplied
Yes
Endbell Type
Compression Nut
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE00E1832P
Zoro #
G707567698
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Contacts Supplied
Yes
Endbell Type
Compression Nut
Connector Type
Connector Circular
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-26482 Style
Service Rating
I
No. of Contacts
32
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
18-32
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.