Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PF0

  • Zoro # G307567746


product price: $70.99
/ea

Key Features

Operating Voltage DC
850
Connector Type
Circular
Contact Mating Life
500
Shielding
Yes
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PF0
Zoro #
G307567746
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage DC
850
Connector Type
Circular
Contact Mating Life
500
Shielding
Yes
Operating Voltage AC V RMS Max
600
Service Rating
I
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Endbell Type
Compression Nut
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
No. of Contacts
32
Contact Style
Pin
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Orientation
Straight
Insert Arrangement
18-32
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.