Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PLC

  • Zoro # G207567761


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PLC
Zoro #
G207567761
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Service Rating
I
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Connector Type
Circular
Sealing
IP67
Operating Voltage DC
850
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Orientation
Straight
Insert Material
Neoprene
Contact Mating Life
500
Endbell Type
Compression Nut
Contact Style
Pin
Termination Method
Crimp
Amperage Rating
13A
Shell Color
Olive Drab
Insert Arrangement
18-32
No. of Contacts
32
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.