Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PWFO

  • Zoro # G307567760


product price: $70.99
/ea

Key Features

Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Arrangement
18-32
Connector Style
Receptacle
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PWFO
Zoro #
G307567760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Arrangement
18-32
Connector Style
Receptacle
Sealing
IP67
Service Rating
I
No. of Contacts
32
Connector Type
Circular
Operating Voltage DC
850
Shell Color
Olive Drab
Contact Style
Pin
Termination Method
Crimp
Insert Rotation/Keying
W
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Endbell Type
Compression Nut
Rotation Angle
85
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contacts Supplied
No
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.