Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PXLC

  • Zoro # G507567591


product price: $70.99
/ea

Key Features

Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Orientation
Straight
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PXLC
Zoro #
G507567591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Mating Life
500
Shielding
Yes
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Endbell Type
Compression Nut
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Sealing
IP67
Rotation Angle
138
Insert Rotation/Keying
X
No. of Contacts
32
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.