Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PY

  • Zoro # G407567653


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Service Rating
I
Contact Size
32#20
Contact Style
Pin
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PY
Zoro #
G407567653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Material
Aluminum Alloy
Service Rating
I
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
850
Connector Style
Receptacle
Insert Arrangement
18-32
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-26482 Style
Contact Mating Life
500
Connector Type
Connector Circular
Contacts Supplied
Yes
Endbell Type
Compression Nut
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Rotation Angle
222
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Neoprene
Amperage Rating
13A
No. of Contacts
32
Contact Material
Copper Alloy
Sealing
IP67
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.