Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PYF0

  • Zoro # G607567583


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PYF0
Zoro #
G607567583
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Connector Type
Circular
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Orientation
Straight
Contact Mating Life
500
Contacts Supplied
No
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Rotation Angle
222
Grommet & Seals Material
Neoprene
No. of Contacts
32
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A
Contact Style
Pin
Endbell Type
Compression Nut
Insert Arrangement
18-32
Insert Rotation/Keying
Y
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Sealing
IP67
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.