Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PYLC

  • Zoro # G407567622


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-32
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PYLC
Zoro #
G407567622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Endbell Type
Compression Nut
Service Rating
I
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
32
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Sealing
IP67
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Operating Voltage DC
850
Orientation
Straight
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
13A
Rotation Angle
222
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.