Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PZF0

  • Zoro # G507567614


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Contact Style
Pin
Endbell Type
Compression Nut
Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PZF0
Zoro #
G507567614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Sealing
IP67
Contact Style
Pin
Endbell Type
Compression Nut
Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Rotation/Keying
Z
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Operating Voltage DC
850
Insert Arrangement
18-32
Rotation Angle
265
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Service Rating
I
No. of Contacts
32
Contact Mating Life
500
Contacts Supplied
No
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.