Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PZFO

  • Zoro # G107567625


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Rotation Angle
265
Shell Color
Olive Drab
Contacts Supplied
No
Insert Arrangement
18-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PZFO
Zoro #
G107567625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Material
Aluminum Alloy
Rotation Angle
265
Shell Color
Olive Drab
Contacts Supplied
No
Insert Arrangement
18-32
No. of Contacts
32
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z
Shielding
Yes
Connector Style
Receptacle
Orientation
Straight
Sealing
IP67
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Endbell Type
Compression Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.