Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE00E1832PZLC

  • Zoro # G807567680


product price: $70.99
/ea

Key Features

Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832PZLC
Zoro #
G807567680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contacts Supplied
No
Insert Rotation/Keying
Z
Termination Method
Crimp
Orientation
Straight
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Shell Color
Olive Drab
Service Rating
I
Insert Material
Neoprene
Endbell Type
Compression Nut
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Rotation Angle
265
Amperage Rating
13A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
No. of Contacts
32
Connector Type
Circular
Insert Arrangement
18-32
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.