Zoro Homepage

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832A

  • Zoro # G207568416


product price: $22.25
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832A
Zoro #
G207568416
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Style
Pin
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Service Rating
I
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Arrangement
18-11
No. of Contacts
11
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.