Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PA206

  • Zoro # G207568409


product price: $39.85
/ea

Key Features

Insert Arrangement
18-11
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832PA206
Zoro #
G207568409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Insert Arrangement
18-11
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Orientation
Straight
Sealing
Sealed
Operating Voltage DC
1275
Shell Color
Black
Service Rating
I
Insert Material
Neoprene
Endbell Type
Grommet Nut
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Crimp
Insert Rotation/Keying
Normal
No. of Contacts
11
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
Contact Style
Pin
Rotation Angle
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.