Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PXF0

  • Zoro # G307568293


product price: $27.85
/ea

Key Features

Shell Material
Aluminum Alloy
No. of Contacts
11
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE02E1832PXF0
Zoro #
G307568293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Material
Aluminum Alloy
No. of Contacts
11
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
138
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Termination Method
Crimp
Operating Voltage DC
1275
Contacts Supplied
No
Insert Arrangement
18-11
Contact Mating Life
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.