Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PYFO

  • Zoro # G207568287


product price: $22.25
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832PYFO
Zoro #
G207568287
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Y
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Arrangement
18-11
Contacts Supplied
No
Contact Mating Life
500
Rotation Angle
222
Connector Style
Receptacle
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
I
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Amperage Rating
13A
No. of Contacts
11
Sealing
IP67
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.