Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PYLC

  • Zoro # G007568340


product price: $27.85
/ea

Key Features

Termination Method
Crimp
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832PYLC
Zoro #
G007568340
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Termination Method
Crimp
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Connector Type
Circular
No. of Contacts
11
Contacts Supplied
No
Amperage Rating
13A
Operating Voltage DC
1275
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Rotation Angle
222
Insert Arrangement
18-11
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Y
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.