Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PZF0

  • Zoro # G407568346


product price: $27.85
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832PZF0
Zoro #
G407568346
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Contacts Supplied
No
Service Rating
I
Insert Arrangement
18-11
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Amperage Rating
13A
Insert Rotation/Keying
Z
No. of Contacts
11
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
IP67
Rotation Angle
265
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.