Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PZFO

  • Zoro # G907568341


product price: $22.25
/ea

Key Features

No. of Contacts
11
Sealing
IP67
Contact Size
11#16
Service Rating
I
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832PZFO
Zoro #
G907568341
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

No. of Contacts
11
Sealing
IP67
Service Rating
I
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Mating Life
500
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Z
Connector Style
Receptacle
Termination Method
Crimp
Rotation Angle
265
Operating Voltage DC
1275
Insert Material
Neoprene
Insert Arrangement
18-11
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.