Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE02E1832PZLC

  • Zoro # G307568361


product price: $27.89
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
1275
Insert Rotation/Keying
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832PZLC
Zoro #
G307568361
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
1275
Insert Rotation/Keying
Z
Insert Arrangement
18-11
Connector Style
Receptacle
Connector Type
Circular
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
11
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Material
Neoprene
Sealing
IP67
Contact Style
Pin
Service Rating
I
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Shielding
Yes
Rotation Angle
265

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.