Zoro Homepage

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE07E1832PLC

  • Zoro # G207568744


product price: $82.15
/ea
Free Shipping & Returns

Key Features

No. of Contacts
32
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832PLC
Zoro #
G207568744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.