Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE07E1832PWF0

  • Zoro # G707568756


product price: $65.69
/ea

Key Features

Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832PWF0
Zoro #
G707568756
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Circular
Contacts Supplied
No
Insert Arrangement
18-32
Insert Rotation/Keying
W
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Style
Pin
Amperage Rating
13A
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Service Rating
I
No. of Contacts
32
Shell Color
Olive Drab
Rotation Angle
85
Orientation
Straight
Mounting Type
Jam Nut - Front Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.