Zoro Homepage

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE07E1832PY

  • Zoro # G007568579


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Contact Size
32#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832PY
Zoro #
G007568579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Color
Olive Drab
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Front Mount
Orientation
Straight
Sealing
IP67
Connector Style
Receptacle
Service Rating
I
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Rotation Angle
222
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
No. of Contacts
32
Amperage Rating
13A
Connector Type
Connector Circular
Termination Method
Crimp
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.