Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 PIN RECP

  • Mfr # KPSE07E1832PZLC

  • Zoro # G407568605


product price: $65.65
/ea

Key Features

Endbell Type
Compression Nut
Rotation Angle
265
Orientation
Straight
Insert Material
Neoprene
No. of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1832PZLC
Zoro #
G407568605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Endbell Type
Compression Nut
Rotation Angle
265
Orientation
Straight
Insert Material
Neoprene
No. of Contacts
32
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
Z
Amperage Rating
13A
Service Rating
I
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Shell Color
Olive Drab
Sealing
IP67
Mounting Type
Jam Nut - Front Mount
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Style
Receptacle
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Insert Arrangement
18-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.