Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE05E1832S

  • Zoro # G107517309


product price: $48.15
/ea

Key Features

Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E1832S
Zoro #
G107517309
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
No. of Contacts
32
Connector Style
Plug
Shielding
Yes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Amperage Rating
13A
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
18-32
Contacts Supplied
Yes
Sealing
Unsealed
Rotation Angle
18
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.