
KPSE 32C 3220 SKT PLUG
Mfr # KPSE06A1832SF0
Zoro # G907518902
product price: $57.99
/eaKey Features
Termination Method
Crimp
Amperage Rating
13A
Contact Style
Socket
Shielding
Yes
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06A1832SF0
Zoro #
G907518902
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Details
Termination Method
Crimp
Amperage Rating
13A
Contact Style
Socket
Shielding
Yes
Service Rating
I
Insert Material
Neoprene
Operating Voltage DC
850
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
No. of Contacts
32
Mounting Type
Cable
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Orientation
Straight
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.