Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06A1832SX

  • Zoro # G707518881


product price: $60.25
/ea

Key Features

Termination Method
Crimp
Shell Material
Aluminum Alloy
No. of Contacts
32
Insert Material
Neoprene
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06A1832SX
Zoro #
G707518881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Termination Method
Crimp
Shell Material
Aluminum Alloy
No. of Contacts
32
Insert Material
Neoprene
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Rotation Angle
138
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Connector Type
Connector Circular
Service Rating
I
Insert Rotation/Keying
X
Insert Arrangement
18-32
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Mating Life
500
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.