Zoro Homepage

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06A1832SZ

  • Zoro # G007518888


product price: $60.29
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
18-32
Shell Plating
Olive Drab Cadmium
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06A1832SZ
Zoro #
G007518888
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
18-32
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
Z
Endbell Type
Threaded - UNEF - Ext
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Service Rating
I
Shell Color
Olive Drab
Operating Voltage DC
850
Contact Style
Socket
Amperage Rating
13A
No. of Contacts
32
Contact Mating Life
500
Shell Material
Aluminum Alloy
Rotation Angle
265
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Connector Type
Connector Circular
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.