Zoro Homepage

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832S

  • Zoro # G707518683


product price: $51.69
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832S
Zoro #
G707518683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Insert Arrangement
18-32
Connector Type
Connector Circular
Contact Style
Socket
Shielding
Yes
Mounting Type
Cable
Orientation
Straight
Specification
MIL-DTL-26482 Style
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
Crimp
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.