Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SF0

  • Zoro # G007518680


product price: $33.55
/ea

Key Features

Insert Arrangement
18-32
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Endbell Type
Compression Nut
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SF0
Zoro #
G007518680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Endbell Type
Compression Nut
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
No. of Contacts
32
Insert Material
Neoprene
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Shell Color
Olive Drab
Mounting Type
Cable
Connector Type
Circular
Connector Style
Plug
Termination Method
Crimp
Orientation
Straight
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.