Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SF42

  • Zoro # G807518644


product price: $48.15
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SF42
Zoro #
G807518644
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
32
Endbell Type
Compression Nut
Operating Voltage DC
850
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Service Rating
I
Termination Method
Crimp
Connector Type
Connector Circular
Shell Color
Olive Drab
Insert Arrangement
18-32
Contact Style
Socket
Shell Material
Aluminum Alloy
Orientation
Straight
Shielding
Yes
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.