Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SW

  • Zoro # G707518751


product price: $51.65
/ea

Key Features

Contacts Supplied
Yes
Endbell Type
Compression Nut
Connector Style
Plug
Amperage Rating
13A
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SW
Zoro #
G707518751
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contacts Supplied
Yes
Endbell Type
Compression Nut
Connector Style
Plug
Amperage Rating
13A
Shielding
Yes
Rotation Angle
85
Operating Voltage DC
850
Contact Style
Socket
Insert Rotation/Keying
W
Insert Material
Neoprene
Contact Material
Copper Alloy
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Circular
Mounting Type
Cable
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Insert Arrangement
18-32
Contact Plating
50 microinches Gold Plate
No. of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.