Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SXFO

  • Zoro # G607518547


product price: $30.49
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Size
32#20
Sealing
IP67
Service Rating
I
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SXFO
Zoro #
G607518547
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Plating
Olive Drab Cadmium
Sealing
IP67
Service Rating
I
Endbell Type
Compression Nut
Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
18-32
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Contact Style
Socket
Mounting Type
Cable
Shielding
Yes
Insert Material
Neoprene
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
Rotation Angle
138
Insert Rotation/Keying
X
No. of Contacts
32
Orientation
Straight
Contact Mating Life
500
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.