Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SYFO

  • Zoro # G607518530


product price: $38.19
/ea

Key Features

Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Style
Socket
Shell Material
Aluminum Alloy
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SYFO
Zoro #
G607518530
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Style
Socket
Shell Material
Aluminum Alloy
Service Rating
I
Contact Mating Life
500
Operating Voltage DC
850
Connector Style
Plug
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Orientation
Straight
Insert Arrangement
18-32
No. of Contacts
32
Shielding
Yes
Connector Type
Circular
Insert Rotation/Keying
Y
Contacts Supplied
No
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Rotation Angle
222
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.