Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SZF0

  • Zoro # G007518437


product price: $30.49
/ea

Key Features

Contact Style
Socket
Orientation
Straight
Contact Size
32#20
Insert Rotation/Keying
Z
No. of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SZF0
Zoro #
G007518437
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Style
Socket
Orientation
Straight
Insert Rotation/Keying
Z
No. of Contacts
32
Rotation Angle
265
Service Rating
I
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Operating Voltage DC
850
Contacts Supplied
No
Insert Material
Neoprene
Endbell Type
Compression Nut
Contact Mating Life
500
Sealing
IP67
Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.