Zoro Homepage

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE06E1832SZFO

  • Zoro # G707518416


product price: $38.19
/ea

Key Features

Contact Size
32#20
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1832SZFO
Zoro #
G707518416
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.