Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT PLUG

  • Mfr # KPSE08P1832S

  • Zoro # G807518637


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08P1832S
Zoro #
G807518637
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Endbell Type
Potted
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shielding
Yes
Mounting Type
Cable
Amperage Rating
13A
Sealing
IP67
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
18-32
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Connector Type
Connector Circular
Service Rating
I
Orientation
Right Angle
Contacts Supplied
Yes
No. of Contacts
32
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.