Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00A1832S

  • Zoro # G807510600


product price: $60.19
/ea

Key Features

Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00A1832S
Zoro #
G807510600
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Shielding
Yes
Operating Voltage DC
850
No. of Contacts
32
Contact Mating Life
500
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Service Rating
I
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.