Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SF0

  • Zoro # G807510655


product price: $39.15
/ea

Key Features

Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
Endbell Type
Compression Nut
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SF0
Zoro #
G807510655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
Endbell Type
Compression Nut
Connector Style
Receptacle
Shielding
Yes
Contact Style
Socket
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Service Rating
I
Sealing
IP67
Connector Type
Circular
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Crimp
No. of Contacts
32
Amperage Rating
13A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.