Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SWLC

  • Zoro # G707510663


product price: $39.15
/ea

Key Features

Rotation Angle
85
Contact Mating Life
500
Operating Voltage DC
850
Termination Method
Crimp
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SWLC
Zoro #
G707510663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Rotation Angle
85
Contact Mating Life
500
Operating Voltage DC
850
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Endbell Type
Compression Nut
No. of Contacts
32
Amperage Rating
13A
Sealing
IP67
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Service Rating
I
Insert Arrangement
18-32
Connector Type
Circular
Orientation
Straight
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.