Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SYF0

  • Zoro # G907510463


product price: $34.39
/ea

Key Features

Service Rating
I
Contact Style
Socket
Orientation
Straight
Insert Arrangement
18-32
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SYF0
Zoro #
G907510463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Service Rating
I
Contact Style
Socket
Orientation
Straight
Insert Arrangement
18-32
Shielding
Yes
Contact Mating Life
500
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Rotation Angle
222
Sealing
IP67
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Connector Style
Receptacle
Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.