Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SYFO

  • Zoro # G107510430


product price: $31.25
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
18-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SYFO
Zoro #
G107510430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Socket
Insert Arrangement
18-32
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
No
Connector Type
Circular
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Rotation Angle
222
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Y
Operating Voltage DC
850
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Endbell Type
Compression Nut
Shell Color
Olive Drab
No. of Contacts
32
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
I
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.