Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SZF0

  • Zoro # G207510491


product price: $39.15
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SZF0
Zoro #
G207510491
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
No
Connector Style
Receptacle
Contact Style
Socket
Sealing
IP67
Shielding
Yes
Rotation Angle
265
Crimp Wire Gauge
24, 22, 20
No. of Contacts
32
Insert Arrangement
18-32
Orientation
Straight
Contact Mating Life
500
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Endbell Type
Compression Nut
Insert Rotation/Keying
Z
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.