Zoro Homepage

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00E1832SZLC

  • Zoro # G807511560


product price: $34.39
/ea

Key Features

Shell Color
Olive Drab
Endbell Type
Compression Nut
Contact Size
32#20
Contact Mating Life
500
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1832SZLC
Zoro #
G807511560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shell Color
Olive Drab
Endbell Type
Compression Nut
Contact Mating Life
500
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z
Rotation Angle
265
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
32
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Connector Type
Circular
Amperage Rating
13A
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shielding
Yes
Insert Arrangement
18-32
Termination Method
Crimp
Insert Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.