Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE00F1832SF42F0

  • Zoro # G707511806


product price: $34.29
/ea

Key Features

Contacts Supplied
No
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1832SF42F0
Zoro #
G707511806
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contacts Supplied
No
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Crimp Wire Gauge
24, 22, 20
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Connector Style
Receptacle
No. of Contacts
32
Service Rating
I
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Arrangement
18-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.