Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SA206

  • Zoro # G207511511


product price: $52.19
/ea

Key Features

Shielding
Yes
Service Rating
I
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SA206
Zoro #
G207511511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shielding
Yes
Service Rating
I
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Orientation
Straight
No. of Contacts
32
Shell Color
Black
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-26482
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Rotation Angle
18
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-32
Insert Rotation/Keying
Normal
Contact Mating Life
500
Endbell Type
Grommet Nut
Shell Plating
Black Zinc Cobalt
Contact Style
Socket
Operating Voltage DC
850
Contact Material
Copper Alloy
Sealing
Sealed
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.