Zoro Homepage

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SFO

  • Zoro # G507511839


product price: $31.89
/ea

Key Features

Contact Size
32#20
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SFO
Zoro #
G507511839
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
I
Shielding
Yes
No. of Contacts
32
Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
13A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Shell Color
Olive Drab
Operating Voltage DC
850
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.