Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SXF0

  • Zoro # G007511865


product price: $35.85
/ea

Key Features

Contacts Supplied
No
Shielding
Yes
Insert Rotation/Keying
X
Termination Method
Crimp
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SXF0
Zoro #
G007511865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contacts Supplied
No
Shielding
Yes
Insert Rotation/Keying
X
Termination Method
Crimp
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
Contact Mating Life
500
Shell Color
Olive Drab
Insert Arrangement
18-32
Rotation Angle
138
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
No. of Contacts
32
Sealing
IP67
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.