Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SXLC

  • Zoro # G607511890


product price: $35.85
/ea

Key Features

Insert Arrangement
18-32
Operating Voltage DC
850
No. of Contacts
32
Grommet & Seals Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SXLC
Zoro #
G607511890
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Arrangement
18-32
Operating Voltage DC
850
No. of Contacts
32
Grommet & Seals Material
Neoprene
Sealing
IP67
Shielding
Yes
Shell Color
Olive Drab
Rotation Angle
138
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Service Rating
I
Termination Method
Crimp
Contact Style
Socket
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.