Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SYF0

  • Zoro # G107511666


product price: $28.99
/ea

Key Features

Amperage Rating
13A
Contact Size
32#20
Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SYF0
Zoro #
G107511666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Amperage Rating
13A
Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Service Rating
I
No. of Contacts
32
Contacts Supplied
No
Contact Style
Socket
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Rotation Angle
222
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-32
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.