Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 32C 3220 SKT RECP

  • Mfr # KPSE02E1832SZFO

  • Zoro # G207511696


product price: $28.99
/ea

Key Features

Insert Material
Neoprene
Contact Size
32#20
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1832SZFO
Zoro #
G207511696
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
No. of Contacts
32
Termination Method
Crimp
Service Rating
I
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z
Contacts Supplied
No
Rotation Angle
265
Insert Arrangement
18-32
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Shielding
Yes
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.